Hexagon cap nut, low profile DIN 917, A4 stainless steel, plain
DIN 917 bare stainless steel A4
NUT-CAP-HEX-DIN917-A4-WS7-M4
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (h1) | 5.5 mm |
External drive (s1) | WS7 |
Material | Stainless steel A4 |
Surface | Plain |
Form | Low |
DIN | 917 |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |