Welcome to Würth Greece For trade customers only

Hexagon cap nut, low profile DIN 917, A4 stainless steel, plain

DIN 917 bare stainless steel A4
NUT-CAP-HEX-DIN917-A4-WS17-M10

Art.-no. 03490110

EAN 4058794899788

Prices and availability visible after login
Hexagon cap nut, low profile DIN 917, A4 stainless steel, plain

Art.-no. 03490110

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (h1)

14 mm

External drive (s1)

WS17

Material

Stainless steel A4

Surface

Plain

Form

Low

DIN

917

Thread type

Metric thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information