Hexagon cap nut, high profile DIN 1587, A4 stainless steel, plain
DIN 1587 bare stainless steel A4
NUT-CAP-HEX-DIN1587-A-A4-WS8-M5
Art.-no. 03495
EAN 4058794790702

Register now and access more than 125,000 products
Design without undercut
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 10 mm |
External drive (s1) | WS8 |
Thread type | Metric thread |
Product class | A |