Welcome to Würth Greece For trade customers only

Hexagon cap nut, high profile DIN 1587, A2 stainless steel, plain

DIN 1587 plain A2 stainless steel
NUT-CAP-HEX-DIN1587-A-A2-WS32-M22

Art.-no. 034822
EAN 4056807123998

Prices and availability visible after login
Hexagon cap nut, high profile DIN 1587, A2 stainless steel, plain

Art.-no. 034822

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for protecting the thread ends

Notice

Design without undercut

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 1587

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M22

Height (h1)

39 mm

External drive (s1)

WS32

Thread type

Metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information