Hexagon cap nut, high profile DIN 1587, A2 stainless steel, plain
DIN 1587 plain A2 stainless steel
NUT-CAP-HEX-DIN1587-A-A2-WS27-M18

Register now and access more than 125,000 products
Ideal for protecting the thread ends
Design without undercut
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M18 |
Height (h1) | 32 mm |
External drive (s1) | WS27 |
Thread type | Metric thread |
Product class | A |