Hexagon bolt with thread up to the head DIN 933, A2 stainless steel, plain
DIN 933 plain A2 70 stainless steel
SCR-HEX-DIN933-A2/70-WS22-M14X90

Register now and access more than 125,000 products
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!