Welcome to Würth Greece For trade customers only

Hexagon bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain

ISO 4014 stainless steel A4 50, A4 70, plain
SCR-HEX-ISO4014-A4/70-WS36-M24X80

Art.-no. 009024 80
EAN 4058794899191

Prices and availability visible after login
Hexagon bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain

Art.-no. 009024 80
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
ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M24

Length (l1)

80 mm

Head height (k1)

15 mm

External drive (s1)

WS36

Standards

ISO 4014

Material

Stainless steel A4

Property class

70

Surface

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

54 mm