Welcome to Würth Greece For trade customers only

Hexagon bolt with shank DIN 931, A4-70 stainless steel, plain

DIN 931 stainless steel A4 70 plain
SCR-HEX-DIN931-A4/70-WS17-M10X130

Art.-no. 009010 130
EAN 4058794899627

Prices and availability visible after login
Hexagon bolt with shank DIN 931, A4-70 stainless steel, plain

Art.-no. 009010 130
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
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).