Hexagon Socket Head Cap Screw with low Head DIN 7984, A4-070 stainless steel, plain
DIN 7984 bare stainless steel A4
SCR-CYL-DIN7984-A4/070-HS4-M6X20
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 4 mm |
Standards | DIN 7984 |
Material | Stainless steel A4 |
Property class | 070 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS4 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread length (metric thread) (l2) | 18 mm |
Product class | A |