Welcome to Würth Greece For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

ISO 4762/DIN 912 steel 12.9 plain
SCR-CYL-ISO4762-12.9-HS8-M10X75

Art.-no. 008310 75
EAN 4024835912204

Prices and availability visible after login
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain

Art.-no. 008310 75

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

75 mm

Head diameter (dk)

16 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Steel

Property class

12.9

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8