Welcome to Würth Greece For trade customers only

Hexagon Socket Head Cap Screw ISO 4762/DIN 912, A4-80 stainless steel, plain

ISO 4762/DIN 912 stainless steel A4 80 plain
SCR-CYL-ISO4762-A4/80-HS10-M12X25

Art.-no. 009701225
EAN 4053479266183

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type de filetage x diamètre nominal (d1)

M12

Longueur (l1)

25 mm

Head diameter (dk)

18 mm

Head height (k1)

12 mm

Normes

ISO 4762

Matière

Stainless steel A4

Classe de résistance

80

Finition

Plain

RoHS-compliant

Yes

Forme de tête

Socket head

Type d’entrainement

Hexagon socket

Empreinte intérieure (s1)

HS10

Type de filetage

Metric thread

Thread form

Standard metric thread

Shank diameter (d2)

12 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information