Welcome to Würth Greece For trade customers only

Hercules S3 safety shoe

Safety shoe S3 Hercules
SHOE HERCULES S3 BLACK 45

Art.-no. M418106045
EAN 4251174770459

Prices and availability visible after login
Hercules S3 safety shoe

Art.-no. M418106045

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable S3 shoe with a fashionable cut. It provides the ideal protection for your feet while you work.
  • Breathable leather, technical inserts

  • Mesh inner lining

  • Steel protective toecaps, steel anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • Approx. 605 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO

ISO

20345

Other standard

SRC, FO

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size UK

10.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information