Heavy-duty box wrench metric, depressed centre
Single deep box wrench
HDUTBOXWRNCH-SNGLEND-OFFSET-WS46

Register now and access more than 125,000 products
- Sturdy design
- Tip: Bi-hex
- Material: Chrome-vanadium steel
- Surface: Chrome-plated
- Geometry: Offset ring end
Datasheets(X)
The high strength ring head and length of the extension bar (please order separately) make this wrench suitable for the most heavy-duty tasks.
![]() | |
Width across flats | 46 mm |
Length (L1) | 280 mm |
Length with tube (L2) | 910 mm |
Ring thickness (a) | 23 mm |
External diameter of ring (d1) | 69 mm |
Height (h) | 40 mm |