Welcome to Würth Greece For trade customers only

Heavy-duty box wrench Metric, depressed centre

Single deep box wrench
HDUTBOXWRNCH-SNGLEND-OFFSET-WS55

Art.-no. 071528 55
EAN 4011231734202
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Type: metric, offset
  • Sturdy design

  • Tip: Bi-hex

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated

  • Geometry: Offset ring end
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The high strength ring head and length of the extension bar (please order separately) make this wrench suitable for the most heavy-duty tasks.

Apertura chiave

55 mm

Länge (L1)

300 mm

Length with tube (L2)

925 mm

Ring thickness (a)

28 mm

External diameter of ring (d1)

81 mm

Höhe (h)

46 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information