Welcome to Würth Greece For trade customers only

Heavy Weight Diamond Textured Disposible Nitrile Gloves

Disposable gloves nitrile heavy weight textured
PROTGLOV-NITRILE-(HWGHT STRUC)-ORANGE-L

Art.-no. 0899970912
EAN 4065746591690

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These gloves are crafted from heavyweight nitrile with a diamond texture, providing an exceptional grip and ensuring long-lasting use.
  • Made from durable nitrile material, non-sterile and designed for single use

  • 8 mil thickness, are ambidextrous in shape, and feature a powder-free interior

  • Diamond-textured for enhanced grip, and the cuffs are beaded for added strength
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive/Cargo

  • Industrial applications

  • Chemical

  • PlumbAutomotiveing

  • Painting

Colour

Orange

Size

L

Material

Nitrile

Interior finish

Powder-free

Standards

ISO 21420:2020, EN 374

Category

III

Material thickness

0.22 mm

Material thickness of finger (textured)

0.25 mm

Material thickness of palm (textured)

0.22 mm

Material thickness of cuff (smooth)

0.09 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information