Welcome to Würth Greece For trade customers only

Heat protection glove Showa 8814

PROTGLOVE-SHOWA-8814-XL/10

Art.-no. 1931011420

EAN 4058794643169

Prices and availability visible after login
Heat protection glove Showa 8814

Art.-no. 1931011420

Prices and availability visible after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Approved for use in contact with food

  • Comfortable, supple glove with effective protection against abrasion

  • Material with high mechanical strength and insulation against heat and cold

  • Insulation against temperature peaks up to 260°

  • Suitable for food processing

  • No risk of latex allergy

  • Easy to put on and take off

  • Good wrist protection

  • Colour is less susceptible to dirt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Standards

EN 388, EN 407

Material

Neoprene

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information