Heat protection glove Fitzner 711224
Heat cut protection glove Fitzner 711224
GLOV-PROFIT-711224-KEVL-PAR-30CM-SZ10
Art.-no. 1931009943
EAN 4046777935875
Register now and access more than 125,000 products
- Fully lined with cotton
- Very good tear resistance values for a long service life
- Good fit
- Breathable
- Length approx. 30 cm
- Excellent cut and heat protection, recommended max. contact heat temperature: 350 °C
Datasheets(X)
Suitable for working with hot and sharp-edged objects
Size | 10 |
Material of liner | Kevlar® |
Standards | EN 388, EN 407 |
Category | II |
Colour | Yellow |