Hands Antiseptic 80% Ethyl Alcohol
HNDSANTS-GEL-80%-ALC-100ML
Art.-no. 0893765
EAN 4062856470877
Register now and access more than 125,000 products
- 80% Ethyl Alcohol
- With aloe vera scent that lasts for hours
- With hydrating agents, keeping your hands hydrated for hours
- Composition complying with the World Health Organization recommendations
- Approved by EOF
For professional and personal use.
Datasheets(X)
- Apply sufficient quantity and cover your hands
- Rub rigorously until it dies
- Don't rinse
- Only for external use
- As for all preparations including ethyl alcohol over 80 degrees (more effective), it’s best to avoid direct contact with the nose and mouth, particularly during the first minutes and until it dries (fully dries in 1 minute).
Chemical basis | Ethanol |
Smell/fragrance | Characteristic |
Colour | Clear |
Min. flashing point | 33 °C |
Shelf life from production | 24 Month |
Density conditions | at 20°C |
Contents | 100 ml |