Welcome to Würth Greece For trade customers only

Hand cleansing cream

Hand cleansing cream
HNDCLNR-CREAM-CONC-LAVENDER-3LTR

Art.-no. 0893955610

EAN 4056807156262

Prices and availability visible after login
Hand cleansing cream

Art.-no. 0893955610

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Super-effective cream hand cleanser with abrasive microbeads and glycerol

The hand cleansers are personal-use products in liquid or semi-solid form for cleaning hands. Formulated to eliminate grease, oil, fuel oil, paints, and any type of dirt, acting gently on the skin and leaving it soft and smooth



Stubborn dirt


  • ideal against stubborn dirt

  • greasy dirt: oil, hydrocarbons, bitumen, lubricants

  • dry dirt: silicone, polish, glue, resin


Surfactants and abrasives


  • give the product greater cleaning power for stubborn dirt.

  • Suitable for frequent use, as it is free of solvents or irritants


with dispenser

Notice

Store in cool, dry and well ventilated area, at a temperature between 10 and 35°C. Store away from heat sources and direct sunlight. At temperatures below those recommended, the product can undergo a possible change in viscosity, a problem prevented by following the indications mentioned above



The technical advice given, while based on our best experience, should be considered, in any event, purely as guidance and should be confirmed by comprehensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Apply directly the desired quantity of the product on the hands, rub to complete emulsion of dirt, then rinse thoroughly. In order to get the full benefit of the product, it is best not to wet the hands before cleansing and during rubbing

Contents

3 l

Smell/fragrance

Lavender

Colour

White, Green

pH value

6.7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information