Hammer head bolt with square neck DIN 186, A4 stainless steel, plain
DIN 186 bare stainless steel A4
BLT-(T-HD)-DIN186-A-A4-M24X80
Art.-no. 027702480
EAN 4046778284361
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 80 mm |
Head height (k1) | 15 mm |
Width of head (n1) | 24 mm |
Length of head (m1) | 43 mm |
Standards | DIN 186 |
Form | A |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
Head type | T-head |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |