Welcome to Würth Greece For trade customers only

Hammer head bolt for mounting rail TYPE 28/15

T head bolt for mounting rails type 28/15
BLT-(T-HD)-A2/70-M8X30

Art.-no. 086568 30
EAN 4046778026473

Prices and availability visible after login
Hammer head bolt for mounting rail TYPE 28/15

Art.-no. 086568 30

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
M8

Length (l1)

30 mm

Head height (k1)

4.3 mm

Width of head (n1)

10.9 mm

Length of head (m1)

23.4 mm

Material

Stainless steel A2

Property class

70

Surface

Plain

Head type

T-head