Welcome to Würth Greece For trade customers only

Hammer head bolt for mounting rail TYPE 28/15

T head bolt for mounting rails type 28/15
BLT-(T-HD)-A2/70-M8X25

Art.-no. 086568 25

EAN 4056807196169

Prices and availability visible after login
Hammer head bolt for mounting rail TYPE 28/15

Art.-no. 086568 25

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
M8

Length (l1)

25 mm

Head height (k1)

4.3 mm

Width of head (n1)

10.9 mm

Length of head (m1)

23.4 mm

Material

Stainless steel A2

Property class

70

Surface

Plain

Head type

T-head