Welcome to Würth Greece For trade customers only

Hammer head bolt for mounting rail TYPE 28/15

T head bolt for mounting rails type 28/15
BLT-(T-HD)-A2/70-M8X20

Art.-no. 086568 20

EAN 4056807196152

Prices and availability visible after login
Hammer head bolt for mounting rail TYPE 28/15

Art.-no. 086568 20

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

20 mm

Head height (k1)

4.3 mm

Width of head (n1)

10.9 mm

Length of head (m1)

23.4 mm

Material

Stainless steel A2

Property class

70

Surface

Plain

Head type

T-head

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information