Welcome to Würth Greece For trade customers only

Hammer drill bit multi-pack with SDS-plus drive arbor Duo-S Vario 12 pcs

Hammer dr. bit Multipack Plus Duo-S Vario 12 pcs.
DRL-HAM-SORT-PLUS-DUO-SV-12PCS

Art.-no. 0648550002

EAN 4053479614373

Prices and availability visible after login
Hammer drill bit multi-pack with SDS-plus drive arbor Duo-S Vario 12 pcs

Art.-no. 0648550002

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

3x dia. 6 x 160/100, 4x dia. 8 x 160/100, 3x dia. 10 x 160/100, 2x dia. 12 x 160/100. Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

Noticeably quicker drilling


Optimised tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Optimum drilling performance with reinforced chamfers


Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.



Precise drilling


By means of special self-centring tip.



Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end.


Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage.


  • Reduced friction

  • Higher stability

  • Maximum transmission of impact energy
Notice

Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system.


Caution: With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Iron reinforcements may only be drilled through with permission from a structural engineer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Tool holding device

Suitable for SDS-plus

Hammer drill bit multi-pack with SDS-plus drive arbor Duo-S Vario 12 pcs including:
3 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D10,0-L160-WL100MM

Description:
10 mm;160 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 3 x
2 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D12,0-L160-WL110MM

Description:
12 mm;160 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 2 x
3 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D6,0-L160-WL100MM

Description:
6 mm;160 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 3 x
4 x
Hammer drill bit Plus Duo-S Vario

DRL-HAM-PLUS-DUO-SV-D8,0-L160-WL100MM

Description:
8 mm;160 mm
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For plug-in tools Plus to Max

ADAPT-HAMDRL-PLUS/MAX

For drill bits with SDS-plus mounting shank on machines with SDS-max drive arbour
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information