Hammer drill bit For large hammer drills with high impact energy
Core hammer drill bit
CREHAMDRLBIT-D50MM
Register now and access more than 125,000 products
- Secure adapter/drill bit connection thanks to special thread connection
- Active centre drill bit remains in the drill during drilling and aids the process
- Tungsten carbide cutting plates
- Core bit body length 80 mm for improved guidance
- Extremely smooth running due to asymmetrical tooth arrangement
- Reduced friction and better transport of drilling dust thanks to innovative drilling dust removal mechanism
- Centre drill bit can be changed without special tools
- Supplied complete with centre drill bit
Only use in drills with safety coupling and extra grip.
Datasheets(X)
Concrete, masonry, natural and artificial stone.
Diameter (Ø) | 50 mm |
Drilling depth | 80 mm |
Number of teeth | 6 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!