Halogen bulb Heavy Duty Longlife For performance-orientated drivers
Halogen bulb CV Longlife heavy-duty
BULB-H7-(LONGLIFE-HD)-PX26D-24V-70W
Register now and access more than 125,000 products
Hard wearing helix technology
- Greater resistance to vibration
- Suitable for extreme road conditions
Extremely durable
- Saves money and prevents downtime
- Extends replacement intervals
Greater resistance to vibration (heavy-duty)
Datasheets(X)
LCV (e.g. bus/coach, light commercial vehicle etc.)
Type description | H7 Heavy Duty Longlife |
Nominal voltage | 24 V/DC |
Socket designation | PX26d |
Power rating | 70 W |
Colour temperature | 3200 K |
Lifetime Tc | 1200 h |
Lifetime B3 | 700 h |
Approval | E1 |
Corresponds to original spare part number | Osram 64215TSP |