Welcome to Würth Greece For trade customers only

Halogen bulb +30 %

Halogen bulb vehicle plus 30 %
BULB-H1-(PLUS 30P)-P14,5S-12V-55W

Art.-no. 072011112

EAN 4045727185087

Prices and availability visible after login
Halogen bulb +30 %

Art.-no. 072011112

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For safety-conscious drivers

Up to 30 % more light on the road in the 50-75 m range


Enables faster reactions to obstacles, hazards and signs



Enjoy a more comfortable, less tiring journey


thanks to improved illumination of the road

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car

Type description

H1 + 30%

Nominal voltage

12 V/DC

Socket designation

P14,5s

Power rating

55 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information