HSS centre drill bit
Centre drill bit HSS DIN 333 shape A
DRL-CENT-MET-DIN333-A-D6,3MM
Register now and access more than 125,000 products
Shape A, right-hand cutting
- Without protection countersink
- With straight running surfaces
- Countersink angle 60°
- Ø tolerance on the shank: h9 in accordance with DIN 7160
Datasheets(X)
![]() | |
Standards | DIN 333 |
Form | A |
Countersink angle | 60 Degree |
Cutting material | HSS |
Diameter (d1) | 6.3 mm |
Length (l1) | 71 mm |
Shank diameter (d2) | 16.0 mm |