Welcome to Würth Greece For trade customers only

HSS centre drill bit

Centre drill bit HSS DIN 333 shape A
DRL-CENT-MET-DIN333-A-D4,0MM

Art.-no. 0636140
EAN 4011231530200

Prices and availability visible after login
HSS centre drill bit

Art.-no. 0636140

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Standard drill bit for making centring holes in accordance with DIN 332, page 1.

Shape A, right-hand cutting


  • Without protection countersink

  • With straight running surfaces

  • Countersink angle 60°

  • Ø tolerance on the shank: h9 in accordance with DIN 7160
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 333

Form

A

Countersink angle

60 Degree

Cutting material

HSS

Diameter (d1)

4.0 mm

Length (l1)

56 mm

Shank diameter (d2)

10.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information