HSS SMART STEP stepped twist drill bit
Stepped twist drill bit HSS SMART STEP
DRL-STEP-SPRL-SMARTSTEP-(D4-20MM)
Art.-no. 0694450421
EAN 4065746562218






Register now and access more than 125,000 products
Dynamically curved cutting edge geometry between each step transition
- Significantly longer service life compared to conventional stepped drill bits
- Significantly faster drilling compared to conventional stepped drill bits
- Minimal effort required
- Quiet, perfectly controlled drilling process
- Greatly reduced formation of burrs
SMART STEP technology
- Up to 3x faster spot drilling compared to conventional stepped drill bits
- Precision spot drilling without centring or centre-punching
- No warping of sheet metal
- Simple drilling or enlarging of an existing drill hole
- No rattling or catching in the material
- Precise, circular holes without tearing or splintering
Deep-ground spiral flute
Excellent chip removal
3-flat shank
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Minimal effort required to loosen and tighten the drill chuck
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Available exclusively from Würth
Datasheets(X)
- The ideal tool for machining sheet metal.
- Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.
- Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
- Ensure that there is sufficient coolant/lubricant
- Observe the rotation speed table
- Do not push during boring. The stepped drill bit automatically retracts into the sheet metal
Min./max. drill diameter | 4.0-20 mm |
Shank diameter | 1/4 in |
Shaft length | 26 mm |
Length | 73.5 mm |
Shank style | Hexagon bit holder, shape E, DIN3126 |
Surface | Uncoated |
Material to be processed | Steel, Cast metal, Non-ferrous metal, Plastic, Wood |
Key |
vc = cutting speed [m/min] |
n = rotation speed [rpm] |
The suggested cutting values are reference values and must be adapted to the respective conditions. |
Art. no. | Number of steps | Diameter of the drilling area [mm] |
0694450330 | 14 | 3.5/5.5/7.5/9.5/11.5/13.5/15.5/17.5/19.5/21.5/23.5/25.5/27.5/29.5 |
0694450412 | 9 | 4.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0 |
0694450420 | 9 | 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0 |
0694450421 | 9 | 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0 |
0694450429 | 13 | 4.5/6.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/22.5/24.5/26.5/28.5 |
0694450529 | 13 | 5.0/7.0/9.0/11.0/13.0/15.0/17.0/19.0/21.0/23.0/25.0/27.0/29.0 |
0694450630 | 13 | 6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0/22.0/24.0/26.0/28.0/30.0 |
0694450637 | 12 | 6.0/9.0/12.5 (PG7)/15.2 (PG9)/18.6 (PG11)/20.4 (PG13.5)/22.5 (PG16)/26.0/28.3 (PG21)/30.5/34.0/37.0 (PG29) |
0694450639 | 12 | 6.0/9.0/12.0/15.0/18.0/21.0/24.0/27.0/30.0/33.0/36.0/39.0 |
0694450640 | 16 | 6.5/8.5/10.5/12.5/14.5/16.5/18.5/20.5/23.5/25.5/28.0/30.5/32.5/35.5/38.5/40.5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!