Welcome to Würth Greece For trade customers only

HSCo precision twist wood drill bit for hardwood, wood and plastics

Precision wood twist drill HSCo
DRL-TWST-WO-HSCO-P-D12,0MM

Art.-no. 0650811200
EAN 4053479158624

Prices and availability visible after login
HSCo precision twist wood drill bit for hardwood, wood and plastics

Art.-no. 0650811200

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The hardwood professional for optimum centring and chip removal

Precision-ground centring tip with two taper taps


Optimum centring for excellent drill hole quality



Special groove geometry and double margin


Optimum chip removal and stability during the drilling process



Extremely low production tolerances with precisely defined surface and profile quality


More precise drilling



Blade-like ground cutting edges


Fast, precise drilling



Double margin


  • Prevents deviation from diameter (no off-centre drilling)

  • Excellent drill bit stability


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tropical woods such as bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics

Diameter (Ø)

12 mm

Length

151 mm

Working length

101 mm

Cutting material

HSCo

Shank diameter

10 mm

Recommended speeds

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information