Welcome to Würth Greece For trade customers only

HSCo Multi Performance machine tap for through holes DIN 371/376

Machine tap, HSCo, multi Perform., form B
MATAP-THRGHO-HSCO-DIN371-MULTI-PERFM-M2

Art.-no. 0658700200

EAN 4056807657042

Prices and availability visible after login
HSCo Multi Performance machine tap for through holes DIN 371/376

Art.-no. 0658700200

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The high-performance screw tap with the newly-developed generation of shanks (a combination of polygon and straight shank (Ø M4–M12)) for versatile use with almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

Flexible use in cordless screwdrivers and hand, box column and pillar drills


The polygonal shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.



Suitable for conventional applications, such as in CNC machining centres with collets or compensation chucks


Straight shank held in place by the square mount



Can be used reliably in almost all materials


Newly developed tool geometry with reduced rake angle as well as optimised clearance angle and microgeometry



Outstanding performance


Excellent chip removal, prevents chip accumulation



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Thread type

Metric thread

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M2

Pitch

0.4 mm

Length

45 mm

Shank diameter

2.8 mm

Size of square

2.1 mm

DIN

371

Cutting material

HSCo

Surface

Vaporised

Form

B

Core hole diameter

1.6 mm

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Suitable for tensile strength up to

1200 N/mm²

Service life (points system)

3 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

3 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys

Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For M2-M3
Material designation Tensile strength M2 M2.5 M3
vc n f n f n f
from to from to from to from to
Steels
General structural steels < 850 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Unalloyed quenched and tempered steels < 850 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Low-alloy quenched and tempered steels < 850 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Unalloyed quenched and tempered steels < 1,000 N/mm² 10 15 1592 2387 0,40 1273 1910 0,45 1061 1592 0,50
Low-alloy quenched and tempered steels < 1,000 N/mm² 10 15 1592 2387 0,40 1273 1910 0,45 1061 1592 0,50
Alloyed quenched and tempered steels < 1,200 N/mm² 6 8 955 1273 0,40 764 1019 0,45 637 849 0,50
Nitriding steels < 1,200 N/mm² 6 8 955 1273 0,40 764 1019 0,45 637 849 0,50
Tool steels < 1,200 N/mm² 6 8 955 1273 0,40 764 1019 0,45 637 849 0,50
High-speed steels < 1,200 N/mm² 6 8 955 1273 0,40 764 1019 0,45 637 849 0,50
High-grade steels
Stainless steels < 1,200 N/mm² 5 8 796 1273 0,40 637 1019 0,45 531 849 0,50
Titanium < 850 N/mm² 2 3 318 477 0,40 255 382 0,45 212 318 0,50
Special alloys < 1,200 N/mm² 2 3 318 477 0,40 255 382 0,45 212 318 0,50
Cast metals
Cast iron < 300 HB 10 15 1592 2387 0,40 1273 1910 0,45 1061 1592 0,50
Spheroidal graphite and malleable iron < 350 HB 8 12 1273 1910 0,40 1019 1582 0,45 849 1273 0,50
Hard materials
Hardox < 1,400 N/mm² 2 3 318 477 0,40 255 382 0,45 212 318 0,50
Spring steels < 1,100 N/mm² 2 3 318 477 0,40 255 382 0,45 212 318 0,50
Non-ferrous metals
Aluminium < 450 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Aluminium alloys < 450 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Aluminium wrought alloys < 400 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Aluminium cast alloys <= 10 % Si < 600 N/mm² 15 20 1592 2387 0,40 1273 1910 0,45 1061 1592 0,50
Low-alloy copper < 400 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Long-chipping brass < 600 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Long-chipping bronze < 1,000 N/mm² 15 20 2387 3183 0,40 1910 2547 0,45 1592 2122 0,50
Thermosetting plastics 4 6 637 955 0,40 509 764 0,45 424 637 0,50
Thermoplastic plastics 4 6 637 955 0,40 509 764 0,45 424 637 0,50
For M24-M30
Material designation Tensile strength M24 M30
vc n f n f
from to from to from to
Steels
General structural steels < 850 N/mm² 15 20 199 265 3,00 159 212 3,50
Unalloyed quenched and tempered steels < 850 N/mm² 15 20 199 265 3,00 159 212 3,50
Low-alloy quenched and tempered steels < 850 N/mm² 15 20 199 265 3,00 159 212 3,50
Unalloyed quenched and tempered steels < 1,000 N/mm² 10 15 133 199 3,00 106 159 3,50
Low-alloy quenched and tempered steels < 1,000 N/mm² 10 15 133 199 3,00 106 159 3,50
Alloyed quenched and tempered steels < 1,200 N/mm² 6 8 80 106 3,00 64 85 3,50
Nitriding steels < 1,200 N/mm² 6 8 80 106 3,00 64 85 3,50
Tool steels < 1,200 N/mm² 6 8 80 106 3,00 64 85 3,50
High-speed steels < 1,200 N/mm² 6 8 80 106 3,00 64 85 3,50
High-grade steels
Stainless steels < 1,200 N/mm² 5 8 66 106 3,00 53 85 3,50
Titanium < 850 N/mm² 2 3 27 40 3,00 21 32 3,50
Special alloys < 1,200 N/mm² 2 3 27 40 3,00 21 32 3,50
Cast metals
Cast iron < 300 HB 10 15 133 199 3,00 106 159 3,50
Spheroidal graphite and malleable iron < 350 HB 8 12 106 159 3,00 85 127 3,50
Hard materials
Hardox < 1,400 N/mm² 2 3 27 40 3,00 21 32 3,50
Spring steels < 1,100 N/mm² 2 3 27 40 3,00 21 32 3,50
Non-ferrous metals
Aluminium < 450 N/mm² 15 20 199 265 3,00 159 212 3,50
Aluminium alloys < 450 N/mm² 15 20 199 265 3,00 159 212 3,50
Aluminium wrought alloys < 400 N/mm² 15 20 199 265 3,00 159 212 3,50
Aluminium cast alloys <= 10 % Si < 600 N/mm² 15 20 133 199 3,00 106 159 3,50
Low-alloy copper < 400 N/mm² 15 20 199 265 3,00 159 212 3,50
Long-chipping brass < 600 N/mm² 15 20 199 265 3,00 159 212 3,50
Long-chipping bronze < 1,000 N/mm² 15 20 199 265 3,00 159 212 3,50
Thermosetting plastics 4 6 53 80 3,00 42 64 3,50
Thermoplastic plastics 4 6 53 80 3,00 42 64 3,50
For M14-M20
Material designation Tensile strength M14 M16 M20
vc n f n f n f
from to from to from to from to
Steels
General structural steels < 850 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Unalloyed quenched and tempered steels < 850 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Low-alloy quenched and tempered steels < 850 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Unalloyed quenched and tempered steels < 1,000 N/mm² 10 15 227 341 2,00 199 298 2,00 159 239 2,50
Low-alloy quenched and tempered steels < 1,000 N/mm² 10 15 227 341 2,00 199 298 2,00 159 239 2,50
Alloyed quenched and tempered steels < 1,200 N/mm² 6 8 136 182 2,00 119 159 2,00 95 127 2,50
Nitriding steels < 1,200 N/mm² 6 8 136 182 2,00 119 159 2,00 95 127 2,50
Tool steels < 1,200 N/mm² 6 8 136 182 2,00 119 159 2,00 95 127 2,50
High-speed steels < 1,200 N/mm² 6 8 136 182 2,00 119 159 2,00 95 127 2,50
High-grade steels
Stainless steels < 1,200 N/mm² 5 8 114 182 2,00 99 159 2,00 80 127 2,50
Titanium < 850 N/mm² 2 3 45 68 2,00 40 60 2,00 32 48 2,50
Special alloys < 1,200 N/mm² 2 3 45 68 2,00 40 60 2,00 32 48 2,50
Cast metals
Cast iron < 300 HB 10 15 227 341 2,00 199 298 2,00 159 239 2,50
Spheroidal graphite and malleable iron < 350 HB 8 12 182 273 2,00 159 239 2,00 127 191 2,50
Hard materials
Hardox < 1,400 N/mm² 2 3 45 68 2,00 40 60 2,00 32 48 2,50
Spring steels < 1,100 N/mm² 2 3 45 68 2,00 40 60 2,00 32 48 2,50
Non-ferrous metals
Aluminium < 450 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Aluminium alloys < 450 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Aluminium wrought alloys < 400 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Aluminium cast alloys <= 10 % Si < 600 N/mm² 15 20 227 341 2,00 199 298 2,00 159 239 2,50
Low-alloy copper < 400 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Long-chipping brass < 600 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Long-chipping bronze < 1,000 N/mm² 15 20 341 455 2,00 298 398 2,00 239 318 2,50
Thermosetting plastics 4 6 91 136 2,00 80 119 2,00 64 95 2,50
Thermoplastic plastics 4 6 91 136 2,00 80 119 2,00 64 95 2,50
For M8-M12
Material designation Tensile strength M8 M10 M12
vc n f n f n f
from to from to from to from to
Steels
General structural steels < 850 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Unalloyed quenched and tempered steels < 850 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Low-alloy quenched and tempered steels < 850 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Unalloyed quenched and tempered steels < 1,000 N/mm² 10 15 398 597 1,25 318 477 1,50 265 398 1,75
Low-alloy quenched and tempered steels < 1,000 N/mm² 10 15 398 597 1,25 318 477 1,50 265 398 1,75
Alloyed quenched and tempered steels < 1,200 N/mm² 6 8 239 318 1,25 191 255 1,50 159 212 1,75
Nitriding steels < 1,200 N/mm² 6 8 239 318 1,25 191 255 1,50 159 212 1,75
Tool steels < 1,200 N/mm² 6 8 239 318 1,25 191 255 1,50 159 212 1,75
High-speed steels < 1,200 N/mm² 6 8 239 318 1,25 191 255 1,50 159 212 1,75
High-grade steels
Stainless steels < 1,200 N/mm² 5 8 199 318 1,25 159 255 1,50 133 212 1,75
Titanium < 850 N/mm² 2 3 80 119 1,25 64 95 1,50 53 80 1,75
Special alloys < 1,200 N/mm² 2 3 80 119 1,25 64 95 1,50 53 80 1,75
Cast metals
Cast iron < 300 HB 10 15 398 597 1,25 318 477 1,50 265 398 1,75
Spheroidal graphite and malleable iron < 350 HB 8 12 318 477 1,25 255 382 1,50 212 318 1,75
Hard materials
Hardox < 1,400 N/mm² 2 3 80 119 1,25 64 95 1,50 53 80 1,75
Spring steels < 1,100 N/mm² 2 3 80 119 1,25 64 95 1,50 53 80 1,75
Non-ferrous metals
Aluminium < 450 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Aluminium alloys < 450 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Aluminium wrought alloys < 400 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Aluminium cast alloys <= 10 % Si < 600 N/mm² 15 20 398 597 1,25 318 477 1,50 265 398 1,75
Low-alloy copper < 400 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Long-chipping brass < 600 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Long-chipping bronze < 1,000 N/mm² 15 20 597 796 1,25 477 637 1,50 398 531 1,75
Thermosetting plastics 4 6 159 239 1,25 127 191 1,50 106 159 1,75
Thermoplastic plastics 4 6 159 239 1,25 127 191 1,50 106 159 1,75
For M4-M6
Material designation Tensile strength M4 M5 M6
vc n f n f n f
from to from to from to from to
Steels
General structural steels < 850 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Unalloyed quenched and tempered steels < 850 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Low-alloy quenched and tempered steels < 850 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Unalloyed quenched and tempered steels < 1,000 N/mm² 10 15 796 1194 0,70 637 955 0,80 531 796 1,00
Low-alloy quenched and tempered steels < 1,000 N/mm² 10 15 796 1194 0,70 637 955 0,80 531 796 1,00
Alloyed quenched and tempered steels < 1,200 N/mm² 6 8 477 637 0,70 382 509 0,80 318 424 1,00
Nitriding steels < 1,200 N/mm² 6 8 477 637 0,70 382 509 0,80 318 424 1,00
Tool steels < 1,200 N/mm² 6 8 477 637 0,70 382 509 0,80 318 424 1,00
High-speed steels < 1,200 N/mm² 6 8 477 637 0,70 382 509 0,80 318 424 1,00
High-grade steels
Stainless steels < 1,200 N/mm² 5 8 398 637 0,70 318 509 0,80 265 424 1,00
Titanium < 850 N/mm² 2 3 159 239 0,70 127 191 0,80 106 159 1,00
Special alloys < 1,200 N/mm² 2 3 159 239 0,70 127 191 0,80 106 159 1,00
Cast metals
Cast iron < 300 HB 10 15 796 1194 0,70 637 955 0,80 531 796 1,00
Spheroidal graphite and malleable iron < 350 HB 8 12 637 955 0,70 509 764 0,80 424 637 1,00
Hard materials
Hardox < 1,400 N/mm² 2 3 159 239 0,70 127 191 0,80 106 159 1,00
Spring steels < 1,100 N/mm² 2 3 159 239 0,70 127 191 0,80 106 159 1,00
Non-ferrous metals
Aluminium < 450 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Aluminium alloys < 450 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Aluminium wrought alloys < 400 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Aluminium cast alloys <= 10 % Si < 600 N/mm² 15 20 796 1194 0,70 637 955 0,80 531 796 1,00
Low-alloy copper < 400 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Long-chipping brass < 600 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Long-chipping bronze < 1,000 N/mm² 15 20 1194 1592 0,70 955 1273 0,80 796 1061 1,00
Thermosetting plastics 4 6 318 477 0,70 255 382 0,80 212 318 1,00
Thermoplastic plastics 4 6 318 477 0,70 255 382 0,80 212 318 1,00
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
Cordless drill driver ABS 18 POWER M-CUBE

DRLDRIV-CORDL-(ABS 18 POWER)-2X5AH-8.4.2

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
x 1 pcs
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5.0AH

Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information