HIGH-PRESSURE CLEANER HDR 170 BASIC
Cold water high-press. clnr HDR 170 BASIC CLASSIC
CLNDEV-(HDR170BASIC CLASSIC)-CUPMP-PLG/F
Art.-no. 0701170060
EAN 4068362116056
Register now and access more than 125,000 products
Work comfortably thanks to the easy-to-store high-pressure hose
The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.
Solid ceramic plunge
High resistant to lubricants, friction, and temperature. Up to 5 times longer life in comparison to metal made ones.
Triplex plunger pump
Operating pressure of 170 bar,300 hours lifespan
Rubberized wheels
Comfortable mobility
Self-Suction bottle
Full spread on 3-4 sedan cars (average) with one fill of 1000ml integrated detergent tank.
Built-in hose reel
Time-saving and easy to organize (10 meters hose)
05 Nozzles Tips
Different pressure and spray width for fatigue free working.
Thermal protector
Protects the motor from overloading.
Total stop system
Relieving the pressure prolongs the service life.
1000 ML attachable foam jet bottle
- Rich foam and good surface coverage.
- Adjustable angle and pressure.
10m hose reel
Wide operating range and easy storage.
Operation with detergent: detergent can only be added when the device is operated in low pressure mode.
a) When using detergents, the material data safety sheet issued by the detergent manufacturer must be adhered, especially the instructions regarding personal protective equipment.
b) Remove the cap of the clean detergent bottle. Gently pull the onboard detergent tank out of its storage position.
c)Fill the tank with detergent designed specifically for use with pressure washers.
d)Push the detergent bottle with the opening pointing downwards into the connection for the hose clean detergent.
Datasheets(X)
Nominal voltage | 230 V |
Power input | 2500 W |
Max. pressure | 170 bar |
Operating pressure | 130 bar |
Min./max. feed quantity | 0-432 l/h |
Hose length | 10 m |
Length | 410 mm |
Width | 396 mm |
Height | 897 mm |
Weight of machine | 26.75 kg |
Cable length | 5 m |
HDSPRGUN-(F.HDR 170/180 CLASSIC)-200BAR
SPRLANC-(F.HDR 170/180/210 CLASC)-L400MM
NOZ-SET-(F.HDR 170/180/210 CLASSIC)-5PCS
HOSE-(F.HDR 170/180/210 CLASSIC)-L10M
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units