Welcome to Würth Greece For trade customers only

H89 Drawer slidebox Slender Metal Drawer

Drawer EVOBOX1.0 H89 set packaging
DRWR-EVOBOX-SET-SLND-500-H89-GREY

Art.-no. 0684318205
EAN 4056807643557

Prices and availability visible after login
H89 Drawer slidebox Slender Metal Drawer

Art.-no. 0684318205

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set Packaging

Extra slender side panel


Maximizing internal drawer space



Concealed


Near invisible look fir the drawer runners



With integrated damping system



Synchronized


Simultaneous slide movement for quite and smoth operation



Easy movement


Ultra light opening and closing



High loading capacity


40 kg (88 lbs) of dynamic loading capacity



Color variety


White and grey colors are available



3D front panel adjustment


Slide integrated 3D front panel adjustment included



Easy to install


Quick installation and easy dismantling

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information