H121 Drawer slidebox Slender Metal Drawer
Drawer EVOBOX1.0 H121 set packaging
DRWR-EVOBOX-SET-SLND-350-H121-WHITE
Register now and access more than 125,000 products
Extra slender side panel
Maximizing internal drawer space
Concealed
Near invisible look fir the drawer runners
With integrated damping system
Synchronized
Simultaneous slide movement for quite and smoth operation
Easy movement
Ultra light opening and closing
High loading capacity
40 kg (88 lbs) of dynamic loading capacity
Color variety
White and grey colors are available
3D front panel adjustment
Slide integrated 3D front panel adjustment included
Easy to install
Quick installation and easy dismantling
Datasheets(X)
![]() | |
Nominal length | 350 mm |
Material | Steel |
Colour | White, similar to RAL 9003 |
Surface | Powder-coated |
Height adjustment | +/- 2 mm |
Side adjustment | +/- 1 mm |