Guttering bracket
Guttering bracket
GUTTERBRKT-F.LDR-ST-L145MM-W47MM
Art.-no. 0962931202
EAN 4065746406864
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal for ladders that can be used as a single ladder
- Can be attached while you are still on the ground so that the ladder is already secure before stepping onto it
- When moving the ladder, the brackets can be easily pushed along the guttering
Application area
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 145 mm |
Width | 47 mm |
Height | 88 mm |
For beam width | 25 mm |
For beam height | 58-102 mm |