Welcome to Würth Greece For trade customers only

Guide spiral

MIG welding wire, guiding coil
GUIDCOIL-BLUE-(0,6-0,9MM)-4M

Art.-no. 098430002
EAN 4011231915533
Prices and availability visible after login
Guide spiral

Art.-no. 098430002

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wire guide for SG 2/SG 3 inert gas welding wire
  • Insulated

  • With retaining nipple
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

0.6-0.9 mm

Suitable for

Hose pack 4 m, MB 15/MB 25/ ML 38

Colour

Blue

Hose connection diameter

1.5 mm

Hose connection diameter 2

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information