Grooved nut DIN 981, steel, plain, for clamping sleeve
DIN 981 steel plain
NUT-SL-DIN981-KM5-M25X1,5
Art.-no. 0385999905
EAN 4056808539453
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | M25 x 1.5 |
Outer diameter (d1) | 38 mm |
Height (h1) | 7 mm |
Standards | DIN 981 |
Form | KM |
Material | Steel |
Min. tensile strength | 350 N/mm² |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |