Green Pin® BN straight shackle
SHKL-SR-(TZN)-GRNPIN-BN-2T-PIN16
Art.-no. 0523110025
EAN 4099618028755
Register now and access more than 125,000 products
- Double safety (split pin and safety bolt)
- Zinc plating ensures a long service life
- Only suitable for single-leg systems
- Approved for lifting loads
- Brackets and bolts made of high-strength steel, grade 6
- Minimum breaking load= 6 x the WLL
- EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVA Class 3, Grade A
- Certificates: CE, DNVGL-ST-0378, ABS PDA
Datasheets(X)
![]() | |
Load capacity | 2 t |
Thread type x shackle bolt diameter | M 16 mm |
Shackle internal width (b1) | 22 mm |
Shackle external width (b2) | 48 mm |
Shackle diameter (d1) | 13.5 mm |
Shackle-bolt diameter (d2) | 16 mm |
Internal shackle height (centre bolt) (h1) | 51 mm |
Design | Forged |
Material | Steel |
Surface | Hot dip galvanized |
Form | BN |
Nominal size | 13 mm |
RoHS-compliant | Yes |
