Welcome to Würth Greece For trade customers only

Grease barrel pump

Grease gun with manual pump
MANUAL GREASE GUN WHEELED 16KG

Art.-no. 9500000890

EAN 4056807076386

Prices and availability visible after login
Grease barrel pump

Art.-no. 9500000890

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Portable with manual pump
  • For bulk grease

  • With follower plate membrane
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lubricating mechanical parts of motor vehicles and machine tools

Material

Metal

Max. operating pressure

200 bar

Length

520 mm

Product weight (per item)

1.000 g

Hose length

1.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information