Goggles Würth Huntor
SAFETY GOGGLES HUNTOR TRANSPARENT
Art.-no. 9500000775
EAN 4045989836468
Register now and access more than 125,000 products
Lightweight goggles
Lightweight goggles with subtle design and polycarbonate lenses. Frames with rubber ends and ventilation slot.
UV protection
Scratch prevention
Mechanical protection rating F
Material: polycarbonate
Weight 23g
EN 166
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 100 % |
EN standard | 170, 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 23 g |
Eyeglass frame colour | Clear |