Welcome to Würth Greece For trade customers only

Gear oil automatic ATF SUPER D-II

Gear oil automatic ATF SUPER D-II
GEAROIL-(ATF SUPER D-II)-MINERAL-20LTR

Art.-no. 5869420003

EAN 4056807894089

Prices and availability visible after login
Gear oil automatic ATF SUPER D-II

Art.-no. 5869420003
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
Contents

20 l

Recommended applications for gear oils

MB 236.1, MB 236.5, MB 236.6, MB 236.7, Caterpillar TO-2, Voith H55.6335.xx, Dexron II D, MAN 339 Type V1, MAN 339 Type Z2

Shelf life from production

60 Month

Density

0.877 kg/l

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information