Welcome to Würth Greece For trade customers only

Gear oil Gear PS Synt 75W-90

Gear oil Gear PS Synt 75W-90
GEAROIL-(GEAR-SYN)-75W90-20LTR

Art.-no. 0897475906

EAN 4056807893792

Prices and availability visible after login
Gear oil Gear PS Synt 75W-90

Art.-no. 0897475906

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Viscosity grade

75W-90

Recommended applications for gear oils

API GL-5, MIL-L-2105D, MAN 342 M-2, ZF-TE-ML 05A, ZF-TE-ML 07A, ZF-TE-ML 16B, ZF-TE-ML 12E, ZF-TE-ML 16C, ZF TE ML 16D, ZF-TE-ML 17B, ZF-TE-ML 19B, Volvo 1273.10

Shelf life from production

60 Month

Density

0.895 kg/l

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information