Gear oil Gear PS GL-5 75W-80
Gear oil Gear PS GL-5 75W-80
GEAROIL-(GEAR PS GL-5)-75W80-20LTR
Art.-no. 0897575803
EAN 4056807893983
Register now and access more than 125,000 products
Datasheets(X)
Contents | 20 l |
Viscosity grade | 75W-80 |
Recommended applications for gear oils | API GL-5, MIL-L-2105D |
Shelf life from production | 60 Month |
Density | 0.883 kg/l |
Density conditions | at 15°C |