Gear oil Gear EP GL-5 80W-90
Gear oil Gear EP GL-5 80W-90
GEAROIL-(GEAR EP GL-5)-80W90-20LTR
Art.-no. 0897480903
EAN 4056807894010
Register now and access more than 125,000 products
Datasheets(X)
Contents | 20 l |
Viscosity grade | 80W-90 |
Recommended applications for gear oils | ZF-TE-ML 05A, ZF-TE-ML 07A, ZF-TE-ML 12E, ZF-TE-ML 16B, ZF-TE-ML 16C, ZF TE ML 16D, ZF-TE-ML 17B, ZF-TE-ML 19B, Volvo 1273.10, MAN 342 M-2, MIL-L-2105D, API GL-5 |
Shelf life from production | 60 Month |
Density | 0.89 kg/l |
Density conditions | at 15°C, ASTM D-1298 |