Welcome to Würth Greece For trade customers only

Gear oil Gear EP GL-5 80W-90

Gear oil Gear EP GL-5 80W-90
GEAROIL-(GEAR EP GL-5)-80W90-1LTR

Art.-no. 0897480901

EAN 4056807894034

Prices and availability visible after login
Gear oil Gear EP GL-5 80W-90

Art.-no. 0897480901

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Viscosity grade

80W-90

Recommended applications for gear oils

ZF-TE-ML 05A, ZF-TE-ML 07A, ZF-TE-ML 12E, ZF-TE-ML 16B, ZF-TE-ML 16C, ZF TE ML 16D, ZF-TE-ML 17B, ZF-TE-ML 19B, Volvo 1273.10, MAN 342 M-2, MIL-L-2105D, API GL-5

Shelf life from production

60 Month

Density

0.89 kg/l

Density conditions

at 15°C, ASTM D-1298

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information