Welcome to Würth Greece For trade customers only

Gear oil

Gear oil, others
GEAROIL-(TRANSVIA MAX HD 50)-MIN-20LTR

Art.-no. 0897400503

EAN 4056807894102

Prices and availability visible after login
Gear oil

Art.-no. 0897400503
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
Contents

20 l

Shelf life from production

60 Month

Density

0.904 kg/l

Density conditions

at 15°C, ASTM D-1298

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information