Welcome to Würth Greece For trade customers only

Gear oil

Gear oil, others
GEAROIL-(POWER EP 320)-208LTR

Art.-no. 0897320005

EAN 4056807893723

Prices and availability visible after login
Gear oil

Art.-no. 0897320005

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

208 l

Shelf life from production

60 Month

Density

898 kg/l

Density conditions

at 15°C, ASTM D-1298

Min. flashing point

240 °C

Pour point

-12 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information