Gear oil
Gear oil, others
GEAROIL-(POWER EP 220)-208LTR
Art.-no. 0897220005
EAN 4056807893976
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Viscosity grade | ISO VG 220 |
Shelf life from production | 60 Month |
Density | 0.898 kg/l |
Density conditions | at 15°C, ASTM D-1298 |
Min. flashing point | 230 °C |
Pour point | -15 °C |