Furniture hinge system, clip, no damping, 110°
HNGE-D-SCRON-45/9,5-110-C00
Art.-no. 0683114308
EAN 4099618006241
Register now and access more than 125,000 products
Datasheets(X)
Door position | Overlay |
Material | Steel-nickel |
Opening angle | 110 Degree |
Suitable for max. door thickness | 26 mm |
Surface | Nickel plated |
Type of assembly | Screw-on |